missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Exact-Temp™ Nonmercury Thermometers

Features an organic (mercury-free) filling. Ertco™ Exact-Temp™ Nonmercury Thermometers are high precision conventional bottle thermometers mounted in an unbreakable, filled plastic bottle for use in monitoring the temperature of freezers, refrigerators, incubators or ovens.

Brand:  Fisherbrand™

Additional Details : Weight : 0.08000kg

 View more versions of this product

Product Code. 11712193

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products »


Description

Description

High-precision instrument to monitor temperature chambers, mounted in a shatterproof plastic bottle filled with liquid to ensure accurate readings.

  • Traceable to international standards (with certificate of conformance and accuracy)
  • Conventional thermometer works independent of any mains or battery connection
  • For accurate measurements, even with opening and closing of the appliance door
  • With engraved stems and thoroughly annealed for accuracy
  • Organic, mercury-free filling colored red for easy readings
  • Coated with PTFE resin to absorb shock and to contain glass and liquid in case of damage
  • With individual serial numbers
  • With double magnet for wall or door mounting
Specifications

Specifications

Vermiculite
Temperature Monitoring
135 mm
Red Organic Liquid
130°C
20°C to 130°C
Ovens
1°C
30 mL
5.31 in.
Glass, Polycarbonate
Bottle Thermometer
20°C
Yes
±2°C
Product Suggestions

Product Suggestions

Videos
SDS Documents

Documents

Certificates
Promotions

Promotions