missing translation for 'onlineSavingsMsg'
Learn More

Masterflex™ Ethyl Vinyl Acetate Microbore Tubing

Use this tubing for biological testing. Saint Gobain Performance Plastics™ Ethyl Vinyl Acetate Microbore Tubing is biologically stable, nontoxic and non-contaminating.

Brand:  Masterflex™ 95712-30

Additional Details : Weight : 0.06000kg

 View more versions of this product

Product Code. 11917885

  • 80.85€ / 15m
Estimated Shipment: 02-09-2024
to see stock.
Add to basket

Description

Description

  • Translucent cross-linked tubing flexible micro-line tubing
  • Virtually 100% elastic memory, returns to its original shape with gentle heating
  • Resin is USP 23 Class VI and National Formulary Vol. 14 specifications
  • Sterilize with autoclave, ethylene oxide, gamma irradiation or dry heat
Specifications

Specifications

1.02 mm
3.07 mm
Solvent/Hydrocarbon Autoanalysis/Microbore color-coded stopped tubing
1 Pack
Translucent Yellow
EVA
Solvent/Hydrocarbon Autoanalysis/Microbore color-coded stopped tubing
-50°C
30
74°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions