missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Eutech™ ECDOGEN-S and ECDOTPII-S Dissolved Oxygen Process Electrodes
Get a wide range of Eutech™ Dissolved Oxygen (DO) meters and probes that measure the amount of gaseous oxygen dissolved in a solution in various educational, laboratory and industrial applications.
1435.00€
Specifications
Length (English) Cable | 16.3 ft. |
---|---|
Length (Metric) Cable | 5 m |
Response Time | 40 to 50 sec. to attain 95% of actual reading |
Temperature (English) Operating | 32°F to 122°F |
For Use With (Equipment) | Alpha DO 2000 Dissolved Oxygen Controller/Transmitter |
Product Code | Brand | Dissolved Oxygen (Saturation Range) | For Use With (Equipment) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Dissolved Oxygen (Saturation Range) | For Use With (Equipment) | Price | Quantity & Availability | ||||
15616397
|
Thermo Scientific™
01X247507 |
0.50 to 20 ppm | Alpha DO 2000 Dissolved Oxygen Controller/Transmitter |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||||
Description
Get a range of Eutech™ ECDOGEN-S and ECDOTPII-S Dissolved Oxygen Process Electrodes. These are Delrin housing-body galvanic Dissolved Oxygen electrodes with Pt100, 5 m tinned open-ended cable. They are used with Eutech™ Alpha DO 2000 galvanic wall-mount Dissolved Oxygen controller/transmitter.
Features:
- ECDOGEN-S: Galvanic DO measurements system for general purposes, eg. wastewater & aquaculture
- EECDOTPII-S: Galvanic DO measurements system for low DO level, eg. power plants, metal corrosion test facilities
- Flow Rate: 50 mm/sec (dependent on temperature and O2 level)
- Pressure Rating: 6 bar (87 psi)
- Material: Delrin housing
- Membrane: HDPE
- Cable: Integrated 5 m (16.3 ft) water-resistant, tinned ends
- Weight: 670 g
Specifications
16.3 ft. | |
40 to 50 sec. to attain 95% of actual reading | |
Alpha DO 2000 Dissolved Oxygen Controller/Transmitter | |
152.4 mm | |
DO | |
0°C to 50°C |
5 m | |
32°F to 122°F | |
58.4 mm | |
Galvanic | |
Pt100 |