Learn More
Thermo Scientific™ Eutech™ Glass-body Conductivity Electrode for CyberScan CON 1500
Get quick and accurate conductivity measurements in the field, laboratories, and schools.
Brand: Thermo Scientific™ 93X219038
Additional Details : Weight : 0.80000kg
Description
Eutech™ Conductivity Electrodes for CyberScan CON 1500 are used in conductivity meters in various applications. Get quick and accurate conductivity measurements in the field, laboratories, and schools.
Features
- Parameter: Conductivity
- Dual Pin Connector
Specifications
K = 1.0 | |
CyberScan CON 1500 | |
Glass-body 2-Ring Conductivity Electrode, cell constant K=1.0, dual pin connector, 1m cable (for CON 1500) | |
Glass-body 2-ring |
Conductivity Electrode | |
Dual Pin | |
1 m |