missing translation for 'onlineSavingsMsg'
Learn More

Eutech™ pH/Temperature Combination 3-in-1 Electrode ECFE7372801W

Product Code. 15666685
Change view
Click to view available options
Length (Metric):
115 mm
Unit Size:
Each
Product Code. Length (Metric) unitSize
15666685 115 mm Each
1 options
This item is not returnable. View return policy

Product Code. 15666685

Brand: Thermo Scientific Eutech 93X218990

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications.

Eutech™ offers a wide range of pH meters and electrodes that measure pH values in various educational, laboratory and industrial applications. The Eutech™ pH/Temperature Combination 3-in-1 Electrode ECFE7372801W is a general purpose, plastic-body, '3-in-1' double junction electrode used for general measurements.

Features

  • Parameter: pH/temperature 3-in-1
  • Liquid Junction Type: Porous HDPE pin
  • Sealed
  • Used with: pH 150/300/310/450, PC 300/450/510
  • TRUSTED_SUSTAINABILITY

    Specifications

    Description General purpose, double-junction, plastic-body “3-in-1” pH/Temperature combination electrode
    Connector Types BNC, 6-pin
    Junction Double
    Material Plastic Body
    pH Range 1 to 13
    Temperature (Metric) Operating -10°C to +110°C
    Type pH/Temperature Electrode
    For Use With (Equipment) pH 150/300/310/450, PC 300/450/510
    Internal Reference Ag/AgCl
    Temperature (Metric) Range 0°C to 80°C
    Length (Metric) 115 mm
    Diameter (Metric) 12 mm
    Show More Show Less
    Product Title
    Select an issue

    By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.