missing translation for 'onlineSavingsMsg'
Learn More

Excelta™ Precision Tweezers with Very Fine Points

Product Code. 11793266
Encompass_Preferred
Click to view available options
Length (Metric):
108 mm
Tip Style:
Very Fine, Precision
Material:
Carbon Steel
Precision:
High
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11793266

Brand: Excelta™ 3C

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Precision Tweezers with Very Fine Points for general assembly or light magnification.

  • Very fine points for work under magnification or handling very fine wires and components
  • Antimagnetic stainless steel, Magnetic stainless steel or Carbon Steel
  • Overall length: 4.25 to 4.75 in.

Specifications

Tip Style Very Fine, Precision
Design 3C
Length (English) 4.25 in.
Material Carbon Steel
Length (Metric) 108 mm
Product Type Tweezers, Electronic
Quantity (No. per Case) 1 Ea.
Height (English) Body 0.015 in.
Height (Metric) Body 0.03 cm
Precision High
Thickness 0.06 in.
Width (English) Body 0.32 in.
Width (English) Tip 0.0066 in.
Width (Metric) Body 0.8 cm
Width (Metric) Tip 0.016 cm
Thickness (English) Tip 0.0039 in.
Thickness (Metric) Tip 0.1 mm
Style High-precision
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.