missing translation for 'onlineSavingsMsg'
Learn More
Learn More
JULABO™ External Pt100 Sensor
Click to view available options
Length (Metric):
300 mm
600 mm
Unit Size:
Each
Description
- Stainless Steel sensor
- 1.5 m cable
- For use with a wide variety of JULABO™ products:
- Shaking Water Baths
- Water Baths
- Recirculating Coolers
- Heating Circulators
- Refrigerated Circulators
Specifications
Specifications
| Description | External Pt100 sensor |
| For Use With (Equipment) | JULABO™ Dyneo & Presto |
| Material | Stainless Steel with PTFE coating |
| Size | Cable: 1.5 m |
| Length (Metric) | 300 mm |
| Diameter (Metric) | 6 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction