missing translation for 'onlineSavingsMsg'
Learn More

Brannan™ Workplace Thermometer

Gives clear indication of the recommended temperatures for workplaces in accordance with Workplace. Brannan™ Workplace Thermometer includes large figures and graduations and marked boldly at 16°C.

Brand:  Brannan™ 14/390/3

Additional Details : Weight : 0.04888kg

Product Code. 13009222

  • 4.85€ / Each
Estimated Shipment: 24-06-2024
to see stock.
Add to basket

Description

Description

Gives clear indication of the recommended temperatures for workplaces in accordance with Workplace (Health, Safety & Welfare)
  • Solid stem
  • lens front
  • Spirit in glass
  • Plastic mount with bulb guard.
  • With large figures and graduations and marked boldly at 16°C.
  • Overall dimensions 255mm x 45mm.
Specifications

Specifications

240 mm
Wall Thermometer
-10°C
±1.0°C
Spirit
50°C
-10°C to +50°C
1°C
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions