missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer FEP Tubing
Shop All Cole-Parmer Products
Click to view available options
Diameter (English) Inner:
1/16 in.
1/2 in.
1/8 in.
3/16 in.
3/32 in.
5/32 in.
7/16 in.
Diameter (English) Outer:
1/2 in.
1/4 in.
1/8 in.
3/16 in.
5/32 in.
9/16 in.
Unit Size:
15m
Description
Made of 100% virgin-grade fluorinated ethylene propylene (FEP). Excellent chemical and thermal resistance. Great optical clarity—easily view your sample in use. Sterilize by autoclave, EtO, and chemical sterilants. Complies with FDA 21 CFR 177.1550, USP Class VI, NSF 51, NSF 61, NSF 372, and ASTM D2116. Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection
Specifications
Specifications
| Certifications/Compliance | ADCF;FDA;NSF-51;NSF-61;RoHS;USP |
| Diameter (English) Inner | 5/32 in. |
| Diameter (English) Outer | 1/4 in. |
Warning: This product is not approved or intended for, and should not be used for, medical, clinical, surgical or other patient-oriented applications.
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction