Learn More
Erlab Filtering Chemical Fume Hoods Captair Smart

This filtering chemical fume hoods Captair Smart, by capturing toxic gases at source and filtering them with an Erlab specific developed filters, ensures a superior level of user protection to all other filtration or extraction devices.
POA
Specifications
| Product Type | Ductless Filtering Fume Hood |
|---|---|
| Material | Corrosion Resistant Electro-galvanized Steel, Antiacid Polymer Coating |
| Voltage | 110/230 V |
| Product Code | Brand | Model | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Product Code | Brand | Model | Price | Quantity & Availability | |||||
30245762
![]() |
Erlab
AA606 |
321 |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30245773
![]() |
Erlab
AA616 |
391 |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30245751
![]() |
Erlab
AA626 |
481 |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30245768
![]() |
Erlab
AA636 |
392 |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30245760
![]() |
Erlab
AA646 |
483 |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30245752
![]() |
Erlab
AA656 |
633 |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
30245753
![]() |
Erlab
AA666 |
714 |
POA
Each |
N/A | Please sign in to purchase this item. Need a web account? Register with us today! | ||||
Description
This filtering chemical fume hoods Captair Smart, by capturing toxic gases at source and filtering them with an Erlab specific developed filters, ensures a superior level of user protection to all other filtration or extraction devices.
- Safety Standards AFNOR NF X 15-211:2009: France - BS 7989: England - DIN 12 927:Germany - EN 1822:1998 (HEPA H14 and ULPA U17 Filters)
- CE Marking
- Dimensions (mm): Internal: L 765 x D 621 x H 732 (usable height of the work surface) - External: L 808 x D 621 x H 1110/1285 (max/min height of filtration column)
- Air Flow 220 m3/h - 135 CFM
- Air Face Velocity 0.4 to 0.6 m/s - 79 fpm to 118 fpm
- Voltage/Fequency: 110-230 V / 50-60 Hz
- Power consumption: 65 W
- Sash openings: Oblong
- Structure: Corrosion resistant electro-galvanized steel coated with anti-acid polymer
- Side and front panels are made with chemical resistant acrylic
- Filtration module is made with injected polypropylene
- Filtration technology 1 column that can be configured to handle liquids, powders, or both
- Following filtration column configuration you can have Carbon filtration for gases and vapours and Particulate filtration for powders
- Particulate Pre-filter: Protects the main filter(s) from dust
- Detection sensor : Type S, for solvents / Type A, for acids / Type F, for formaldehyde
- Temperature / Relative Humidity sensor
- Internal lighting LED lighting > 650 Lux
- Anemometer: Air face velocity alarm
- Light button
- Transparent Back Panel (option): Clear acrylic panel for easy viewing
- Work Surfaces: Trespa™ Labplus, Glass or 304L Stainless Steel
- Benches: Mobile (Mobicap) or fixed (Benchcap)
- Bench equipment: Technical gases outlets, water outlets, front control valves, sink, power sockets (Only compatible with Trespa™ Labplus worktop and fixed bench)
- Chemical Listing: List of approved chemicals
- Communication interface: Simple communication by audible and light pulses: unit running time, air face velocity, automatic alarm to detect a filtration fault, ventilation settings, fan failure alarm
- eGuard APP for remote control to monitor the hood, change the settings, and deliver safety alerts immediately to your devices (mobile, tablet and PC)
- Network connection
Specifications
| Ductless Filtering Fume Hood | |
| Corrosion Resistant Electro-galvanized Steel, Antiacid Polymer Coating | |
| 110/230 V |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.