missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ Filtra Rap Test MN 224 Grade Sheets Format Paper

Product Code. 12765943 Shop All Macherey-Nagel Products
Click to view available options
Dimensions (L x W):
3.7 x 10 cm
Unit Size:
Pack of 500
This item is not returnable. View return policy

Product Code. 12765943

Brand: Macherey-Nagel™ 185000

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Specifications

Color White
Format Sheet
Material Cellulose
For Use With (Application) Absorbing liquids from microscopic preparations
Grade MN 224
Quantity 100 Pk.
Thickness (Metric) 0.2 mm
Type Microscopy Filter Paper
Dimensions (L x W) 3.7 x 10 cm
Length (Metric) 3.7 cm
Width (Metric) 10 cm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.