missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ accuCap™ Capillary Junction pH Combination Electrodes - Plastic Body, Gel-Filled - Mercury-Free

Product Code. 11540264 Shop All Fisherbrand Products
Click to view available options
Connector Types:
BNC
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11540264

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Large junction for increased flow, minimal clogging

Better junction

  • Single-pore capillary junction is ∽200 times larger than typical ceramic junctions
  • Almost impossible to clog, even in difficult samples
  • Increased electrolyte flow, greater contact between sample and reference, fast and stable readings
Better reference design
  • Double junction design for enhanced performance
  • Diffusion barrier separates silver chloride reservoir from reference electrolyte
  • Permits use of silver-free electrolytes, prevents silver chloride loss from temperature-induced variations
  • Result: an extremely stable reference potential, providing long electrode life
Most accurate
  • Testing at German Federal Physical Technical Institute in Braunschweig determined this electrode design to be the most accurate laboratory electrode
  • See Traceability of pH measurement by Petra Spitzer; ISBN 3-89429-877-4 or SSN 0947-7063

  • Standard plastic body and glass pH membrane
  • Solid polymer-gel electrolyte offers the advantages of the accuCap system in a maintenance-free version
  • Provides a more stable matrix than other gelled electrode reference systems
  • Gives reliable results in very dirty, ion-weak or protein samples
  • Reliable even at low pH or in presence of some organic solvents (check compatibility before measuring)

TRUSTED_SUSTAINABILITY

Specifications

Color Purple
Connector Types BNC
Junction Open
Material Plastic
pH Range 0 to 14
Temperature (Metric) Operating 0°C to 60°C
Type Combination pH Electrode
Filling Solution Type Polymer gel
For Use With (Application) pH
For Use With (Equipment) pH meter
Temperature (English) Operating 32°F to 140°F
Temperature (Metric) Range 0°C to 60°C
Warranty 1 Year
Length (English) 4.7 in.
Length (Metric) 120 mm
Diameter (English) 0.47 in.
Diameter (Metric) 12 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.