missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ accumet™ Universal pH/ATC Electrodes
Shop All Fisherbrand Products
Click to view available options
Connector Types:
3.5 mm Phone
RCA
Temperature (English) Operating:
Temperature (Metric) Operating:
Temperature (Metric) Range:
0°C to 80°C
Unit Size:
Each
Description
Includes
Cable with BNC and ATC connectors, electrode storage bottle
Combination pH mercury-free electrodes with built-in temperature compensation
Recommended for all routine pH measurements including readings at low temperatures.
- Fast, accurate response from 5° to 100°C (41° to 212°F)
- Compatible with TRIS, proteins and sulfides
- Epoxy body is impact resistant and ideal for rough handling
- Features FS-5 Universal Glass Membranes with low electrical resistance - less than 100MΩ at 25°C
- Sodium error is less than 0.1pH (in 0.1 N NaOH at 25°C)
Specifications
Specifications
| Connector Types | 3.5 mm Phone |
| Junction | Double |
| Material | Epoxy |
| pH Range | 0 to 14 |
| Temperature (Metric) Operating | 0°C to 80°C |
| Type | pH/ORP Combination Titration Electrode |
| Filling Solution Type | Gel |
| For Use With (Application) | Routine pH measurements including readings at low temperatures |
| For Use With (Equipment) | Beckman meters |
| Includes | Cable with BNC and ATC connectors, electrode storage bottle |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction