Learn More
Fisherbrand™ Traceable™ Dual-Channel Thermometer with Offsets
Traceable™ Dual-Channel Thermometer with Offsets with 0.62 in. high (16 mm) easy-to-read digital display.
Brand: Fisherbrand™
Additional Details : Weight : 0.20000kg
Description
Traceable™ Dual-Channel Thermometer with Offsets with 0.62 in. high (16 mm) easy-to-read digital display.
- Display can show temperatures of probe 1, probe 2, or the difference of the two probes in °C or °F Ranges are -50° to +1300°C and -58° to +1999°F
- Accuracy is ±0.3% plus 1°C/1.5°F; resolution is 1°C or °F
- MAXIMUM button displays highest reading achieved; HOLD button freezes the display to capture current reading
- Immediate-response probes show temperature changes in less than a second
Order Info
Dimensions (L x W x H): 5.25 x 2.75 x 1.25 in. (13.3 x 7 x 3.2 cm).
Certifications
Individually serial-numbered Traceable Certificate is provided from an ISO 17025 calibration laboratory accredited by A2LA™; indicates traceability to standards provided by NIST™.
Specifications
ISO 17025, A2LA, NIST | |
3.17 cm | |
48 in. | |
121.92 cm | |
1°C | |
155.92 g | |
5.25 in. | |
1300°C | |
-50°C | |
-50°C to +1300°C | |
Digital LCD |
1.25 in. | |
Two Type-K beaded probes with 4 ft. (1.2m) cable; 9V alkaline battery; Velcro™ wrist strap, stand for use at lab bench, and rubberized case | |
133 mm | |
Type K Thermocouple | |
5.5 oz. | |
2.75 in. | |
2000°F | |
-58°F | |
-58°F to +1999°F | |
1°C | |
7 cm |