missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Amber Soda Glass Wide Mouth Packer Bottles with White Polypropylene/Polyvinyl Lined Cap
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
6 mL
15 mL
30 mL
60 mL
125 mL
250 mL
500 mL
1000 mL
Quantity:
12/Cs.
180/Cs.
216/Cs.
24/Cs.
36/Cs.
60/Cs.
624/Cs.
720/PK.
Unit Size:
Pack of 12
Pack of 180
Pack of 216
Pack of 24
Pack of 36
Pack of 60
Pack of 624
Pack of 720
Description
- Wide mouth for bottles allows easy accessibility for removal of contents
- Custom cleaned containers and caps are free of visible particulates done using deionised water
- Certified clean containers are cleaned as per EPA guidelines for semi-volatiles, pesticides, PCBs and metals
Specifications
Specifications
| Capacity | 4 oz., 125 mL |
| Capacity (Metric) | 125 mL |
| Capacity (English) | 4 oz. |
| Color | Amber |
| Diameter (Metric) Inner Neck | 54mm |
| Includes | Certificate of analysis |
| Material | Soda Lime Glass |
| Packaging | 24/Cs. |
| Quantity | 24/Cs. |
| Closure Color | White |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction