missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ EverSafe&Trade; Blue Spirit Thermometers
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-10°C to +150°C
-20°C to +150°C
-35°C to +50°C
Immersion Type:
Partial Immersion
Total
Total Immersion
Unit Size:
Each
Description
- Includes: Anti-roll fitting, storage tube and Certificate of Accuracy
- Non-toxic, biodegradable filling (isoamyl benzoate) is safer than mercury and other spirits
- Bright blue fluid against a white background with permanently fused markings for easy reading
- Permanently fused markings for long-term use and accurate readings
- Should be stored in an upright position to prevent the column from separating
All thermometers are available with PTFE coating for increased safety and to prevent breakage.
Order Info
Contact your Fisher Scientific Customer Service Representative
Specifications
Specifications
| Certifications/Compliance | Certificate of Accuracy included |
| For Use With (Application) | Temperature monitoring |
| Immersion Type | Total Immersion |
| Includes | Anti-roll device, storage tube |
| Length (English) Overall | 12 in. |
| Length (Metric) Overall | 305 mm |
| Material | Glass |
| Thermometer Fill | Mercury-free |
| Max. Temperature (Metric) | 150°C |
| Min. Temperature (Metric) | -20°C |
| Show More |
Product Content Correction
The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction