missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ EverSafe&Trade; Blue Spirit Thermometers

Product Code. 11721654
Encompass_Preferred
Click to view available options
Temperature Range (Metric):
-10°C to +110°C
-10°C to +150°C
-20°C to +150°C
-35°C to +50°C
Immersion Type:
Partial Immersion
Total
Total Immersion
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11721654

Brand: Fisherbrand™ 64301/80

This item requires a price update prior to being ordered.

Request a Price for this item here.

This item is not returnable. View return policy

Filled with biodegradable, non-toxic blue liquid. Fisherbrand™ EverSafe™ Thermometers are liquid-in-glass immersion thermometers filled with mercury-free liquid/dye and fitted with an anti-roll device for easy reading with maximum safety. Available in a variety of temperature ranges.

  • Includes: Anti-roll fitting, storage tube and Certificate of Accuracy
  • Non-toxic, biodegradable filling (isoamyl benzoate) is safer than mercury and other spirits
  • Bright blue fluid against a white background with permanently fused markings for easy reading
  • Permanently fused markings for long-term use and accurate readings
  • Should be stored in an upright position to prevent the column from separating 

All thermometers are available with PTFE coating for increased safety and to prevent breakage.

Order Info

Contact your Fisher Scientific Customer Service Representative

Specifications

Certifications/Compliance Certificate of Accuracy included
For Use With (Application) Temperature monitoring
Immersion Type Partial Immersion
Includes Anti-roll device, storage tube
Length (English) Overall 7.9 in.
Length (Metric) Overall 200 mm
Material Glass
Thermometer Fill Mercury-free
Product Type Eversafe Thermometer
Max. Temperature (Metric) 110°C
Min. Temperature (Metric) -10°C
Temperature Range (Metric) -10°C to +110°C
Calibrated Yes
Accuracy ±1°C
Subdivision 1°C
Immersion Length 50 mm
Display Blue liquid on white background with permanent black markings
Show More Show Less
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.