missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ EverSafe&Trade; Blue Spirit Thermometers
Filled with biodegradable, non-toxic blue liquid. Fisherbrand™ EverSafe™ Thermometers are liquid-in-glass immersion thermometers filled with mercury-free liquid/dye and fitted with an anti-roll device for easy reading with maximum safety. Available in a variety of temperature ranges.
POA
Specifications
Certifications/Compliance | Certificate of Accuracy included |
---|---|
For Use With (Application) | Temperature monitoring |
Includes | Anti-roll device, storage tube |
Material | Glass |
Thermometer Fill | Mercury-free |
Product Code | Brand | Temperature Range (Metric) | Immersion Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Temperature Range (Metric) | Immersion Type | Price | Quantity & Availability | ||||
11721654
|
Fisherbrand™
|
-10°C to +110°C | Partial Immersion |
POA
Each |
N/A | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
11731654
|
Fisherbrand™
|
-10°C to +150°C | Partial Immersion |
POA
Each |
N/A | ||||
This item requires a price update prior to being ordered. Request a Price for this item here. |
|||||||||
11940584
|
Fisherbrand™
|
-35°C to +50°C | Total |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||||
11721634
|
Fisherbrand™
|
-20°C to +150°C | Total Immersion |
This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance. |
|||||
Description
- Includes: Anti-roll fitting, storage tube and Certificate of Accuracy
- Non-toxic, biodegradable filling (isoamyl benzoate) is safer than mercury and other spirits
- Bright blue fluid against a white background with permanently fused markings for easy reading
- Permanently fused markings for long-term use and accurate readings
- Should be stored in an upright position to prevent the column from separating
All thermometers are available with PTFE coating for increased safety and to prevent breakage.
Order Info
Contact your Fisher Scientific Customer Service Representative
Specifications
Certificate of Accuracy included | |
Anti-roll device, storage tube | |
Mercury-free | |
±1°C | |
Blue liquid on white background with permanent black markings |
Temperature monitoring | |
Glass | |
Yes | |
1°C |