missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Clear French Square Bottles with White Polypropylene PE Foam/PTFE Cap
Shop All Fisherbrand Products
Click to view available options
Capacity (Metric):
15 mL
30 mL
60 mL
120 mL
240 mL
480 mL
960 mL
Closure Size:
20-400 mm
24-400 mm
28-400 mm
33-400 mm
43-400 mm
48-400 mm
58-400 mm
Quantity:
12/Cs.
24/Cs.
48/Cs.
Unit Size:
Pack of 12
Pack of 24
Pack of 48
Description
Clear (Flint) Glass French Square Bottles are space-saving and easy to fill. The clear glass provides maximum content visibility and minimal chemical inference with bottle’s contents. The French Square bottle design allows the bottle to hold the maximum volume of contents while taking up minimum shelf and storage space. The wide mouth opening is ideal for mixing, storing and sampling.
Clear French Square Bottles
- Clear glass provides maximum content visibility and minimal chemical inference with bottle contents
- French Square design allows bottle to hold the maximum volume of contents while taking up minimum shelf and storage space
- Offer good impact strength and pliability
- Can be remelted after they are formed
- Foam-backed PTFE liners resist attack from virtually all chemicals at room temperature and provides resilience for a tight seal with a low moisture transmission rate
Specifications
Specifications
| Capacity | 0.5 oz., 15 mL |
| Capacity (Metric) | 15 mL |
| Capacity (English) | 0.5 oz. |
| Color | Clear |
| Diameter (Metric) Inner Neck | 26 mm |
| Material | Glass |
| Length (Metric) | 82 mm |
| Quantity | 48/Cs. |
| Thickness (Metric) | 26 mm |
| Closure Color | White |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction