missing translation for 'onlineSavingsMsg'
Learn More

Sigma Laborzentrifugen™ Fixed Angle Rotors for Sigma™ Series 2 Centrifuges

Used for sedimentation with high centrifugal forces typically needed in research laboratories. Sigma Laborzentrifugen™ Fixed Angle Rotors for Sigma™ Series 2 Centrifuges are precision-made from modern, certified high-performance materials with traceable batch numbers.

Brand:  Sigma Laborzentrifugen™ 12181

Additional Details : Poids : 2.70000kg

 View more versions of this product

Product Code. 13485175

  • 1440.00€ / Each


Expédition estimée
26-10-2020
Add to basket

Description

Description

  • Can be continuously operated at maximum speed and +4°C in nearly all Sigma centrifuges
  • Can be used for very many cycles with maximum load and at maximum speed, in most cases up to 50,000 cycles
  • For use with a variety of bucket and tube sizes
Specifications

Specifications

Angle Rotor
12,000rpm
28°
6 x 50mL Falcon
Sigma 2-16KL
Videos
Documents