missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Flat Bottom Polystyrene Test Tubes

Product Code. p-7075357
Click to view available options
Includes:
Stopper
Unit Size:
Pack of 800
This item is not returnable. View return policy

Product Code. 10577061

Brand: Greiner Bio-One 214111

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Ideal for optical measurements due to its high clarity.

  • Volume: 35mL
  • Clear tube
  • Dia. X Height: 31 x 56mm
  • Available with or without multi-disk white LDPE stopper
TRUSTED_SUSTAINABILITY

Specifications

Closure Color White
Closure Material LDPE
Color Clear
Capacity (Metric) 35 mL
Length (Metric) 56 mm
Material Polystyrene
Includes Stopper
Diameter (Metric) 31 mm
Closure Type Stopper
Product Type Test Tube
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.