missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Uvex™ Fleece Jacket Basic 8950-Black
Shop All Uvex Products
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
6X-Large
Unit Size:
Each
Description
- Material: 100% polyester
- The ideal partner all year round: Warms when worn separately at cool temperatures or in bad weather in combination with other weather jackets
- Stand-up collar and zip panel with chin guard, visible plastic zip in the front centre
- 1 breast pocket left and 2 side pockets with visible plastic zips, contrast stitching, hem width adjustable with elastic, longer back, high breathability, reflective details for better visibility
- Size: S - 6XL
- Care: washable at 30°C, do not use chlorine, do not tumble dry, iron: 1 dot, do not dry clean
Specifications
Specifications
| Size | Small |
| Gender | Men's |
| Material | Cotton, Polyester |
| Color | Black |
| Closure Type | Zipper |
| Disposable | Reusable |
| Product Type | Thermal Jacket |
Corrección del contenido de un producto
Proporcione sus comentarios sobre el contenido del producto rellenando el siguiente formulario.
Título del producto
¿Detecta una oportunidad de mejora?Comparta una corrección de contenido