missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer™ Flexelene™ 135 C Tubing

Product Code. 11739629
Click to view available options
Diameter (Metric) Inner:
3.0 mm
4.8 mm
6.4 mm
9.6 mm
12.8 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11739629

Brand: Cole-Parmer™ 9618106

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Use Flexelene 135 C for processes or lab work that require stringent certifications

  • ADI- and DEHP-free for the highest level of purity in your process.
  • Flexelene 135C is an ideal tubing for pharmaceutical, biotech, life science, research, and general-purpose lab applications.
  • Translucent, with no plasticizers, latex, or vinyl acetate.
  • Flexelene 135 C is also animal-derived ingredient-free.
  • Flexible tubing made of non-allergenic materials.
  • Ultra-low extractables and leachables.
  • FDA compliant and meets USP Class VI requirements.
  • Flexelene 135 C includes only additives approved in accordance with EP 3.1.3 and 3.1.6.
  • Base resin conforms with EC directive 202/72/EC.
  • Designed with the needs of bioprocessing and the pharmaceutical industry in mind.
  • Sterilize: Autoclave, ethylene oxide, e-beam or gamma irradiation.

Specifications

Certifications/Compliance 3A;NSF-51;Non-DEHP;Non-Phthalate;USP;ADCF;European Pharmacopoeia;FDA;NSF-61
Description Made with no plasticizers, latex, or vinyl acetate, Flexelene 135 C is also animal-derived ingredient-free. This flexible tubing is made of non-allergenic materials and offers ultra-low extractables and leachables.
Autoclavable Autoclavable
Diameter (Metric) Inner 6.4 mm
Material Flexelene
Diameter (Metric) Outer 9.96 mm
Overall Length (English) 50 ft.
Overall Length (Metric) 15.2 m
Thickness (Metric) 1.6 mm
For Use With (Application) Flexelene 135C is an ideal tubing for pharmaceutical, biotech, life science, research, and general-purpose lab applications.
Min. Operating Temperature (English) -46°F
Min. Operating Temperature (Metric) -43°C
Packaging Quantity 50 ft./Pk.
Sterilization Method Autoclave, ethylene oxide, e-beam, or gamma irradiation.
Color Translucent
Maximum Pressure 20 psi
Max. Operating Temperature (English) 275°F
Max. Operating Temperature (Metric) 135°C
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.