missing translation for 'onlineSavingsMsg'
Learn More

Key Instruments™ Flo Rite™ FR2000 Model Clear Acrylic Flowmeter with Standard Inlet Valve

Product Code. p-8009636
Click to view available options
Airflow Rate:
1 to 10 LPM
10 to 100 LPM
2 to 25 LPM
4 to 50 LPM
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11998014

Brand: Key Instruments™ FR2A15BVBN

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Specifications

Type Flowmeter
Accuracy ±5%
Airflow Rate 1 to 10 LPM
Float Material Stainless Steel
Pressure Rating 100 psig
Connections 1/8 in. NPT (F)
For Use With (Application) Air sampling equipment aquaculture, Desalinization equipment, Gas analyzers, Medical systems, Photoprocessing equipment, Water treatment and distribution systems
Height (Metric) 101.6 mm
Internal Part Material Acrylic
Model FR2000
Repeatability ±0.5%
Width (Metric) 25.4 mm
Scale Full scale
Seal Material Buna-N
Temperature (Metric) 65°C
Valve Standard inlet valve
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.