missing translation for 'onlineSavingsMsg'
Learn More

Macherey-Nagel™ MN 615 ff Grade Filter Papers, Folded

Particularly suited for fat analysis (e.g. using the Weibull-Stoldt method). Macherey-Nagel™ MN 615 ff Grade Filter Papers, Folded are smooth qualitative papers washed with organic solvents to guarantee that these filters are practically free of fats and resins.

Brand:  Macherey-Nagel™ 591018

Product Code. 10012821

  • 86.70€ / Pack of 100
Estimated Shipment: 09-10-2026
Add to basket
This item is not returnable. View return policy

Description

Description

High quality MN filter papers use cotton linters and refined pulp with a high level of α-cellulose. Cotton linters are short-fiber seed hairs from cotton seeds, which cannot be used for textile purposes, but which are highly suitable for the manufacture of soft and absorbent filter papers. In addition to cotton linters, Macherey-Nagel uses mainly pulp, which is obtained by chemical treatment of plant materials, e.g. coniferous or deciduous wood.

Specifications

Specifications

70 g/m2
Folded
22sec.
MN 615 ff
0.16 mm
185 mm
Fat free, Smooth
Cotton Washed with Organic Solvents
Fat analysis
100 Pack
Filter Paper
185 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.