missing translation for 'onlineSavingsMsg'
Learn More

Cole-Parmer Food, Milk, and Dairy Tubing

Product Code. 30053820 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
1 in.
1-1/2 in.
1-1/4 in.
1-3/4 in.
1/16 in.
1/2 in.
1/4 in.
1/8 in.
2 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
7/8 in.
Diameter (English) Outer:
1 in.
1-1/2 in.
1-1/4 in.
1-1/8 in.
1-3/8 in.
1/2 in.
1/4 in.
1/8 in.
11/16 in.
13/16 in.
15/16 in.
2 in.
2-1/2 in.
2-1/4 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
7/8 in.
9/16 in.
Unit Size:
15m
Product Code. Diameter (English) Inner Diameter (English) Outer unitSize
30053820 7/16 in. 9/16 in. 15m
30053883 5/8 in. 7/8 in. 15m
30054151 1 in. 1-1/4 in. 15m
30054383 1/8 in. 3/16 in. 15m
30053978 3/4 in. 1-1/4 in. 15m
30053488 3/8 in. 5/8 in. 15m
30054067 2 in. 2-1/2 in. 15m
30054227 1/4 in. 3/8 in. 15m
30054042 3/16 in. 1/4 in. 15m
30053281 7/8 in. 1-1/8 in. 15m
30053989 1/16 in. 1/8 in. 15m
30054246 1/2 in. 11/16 in. 15m
30054359 3/8 in. 9/16 in. 15m
30053778 3/32 in. 5/32 in. 15m
30053934 5/16 in. 9/16 in. 15m
30053031 1-3/4 in. 2-1/4 in. 15m
30053964 1/8 in. 1/4 in. 15m
30054289 1 in. 1-1/2 in. 15m
30054087 5/8 in. 15/16 in. 15m
30052931 3/4 in. 1 in. 15m
30053664 1-1/4 in. 1-1/2 in. 15m
30053367 5/16 in. 7/16 in. 15m
30054386 1/2 in. 5/8 in. 15m
30054272 1-1/2 in. 2 in. 15m
30053166 5/8 in. 13/16 in. 15m
30054018 5/16 in. 1/2 in. 15m
30054363 3/4 in. 1-1/8 in. 15m
30053077 1/2 in. 3/4 in. 15m
30053125 3/16 in. 7/16 in. 15m
30053911 3/16 in. 5/16 in. 15m
30053311 1 in. 1-3/8 in. 15m
30053239 1/4 in. 1/2 in. 15m
30053472 1/4 in. 7/16 in. 15m
30054196 3/8 in. 1/2 in. 15m
34 options
This item is not returnable. View return policy

Product Code. 30053820

Brand: Cole-Parmer 5012166

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Smooth, nonporous bore inhibits particle entrapment

Crystal clear for visual inspection and flow monitoring. Non-toxic, odor-free, and taste-free. Smooth, non-porous and flexible tubing promotes a sanitary fluid path. Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection

Specifications

Diameter (English) Inner 7/16 in.
Diameter (English) Outer 9/16 in.
Sterilization Method No
Color Clear
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.