missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Tubing
- Plastic Tubing
- Cole-Parmer Food, Milk, and Dairy Tubing
Cole-Parmer Food, Milk, and Dairy Tubing
Product Code. 30054386 Shop All Cole-Parmer Products
Change view
Click to view available options
Diameter (English) Inner:
1 in.
1-1/2 in.
1-1/4 in.
1-3/4 in.
1/16 in.
1/2 in.
1/4 in.
1/8 in.
2 in.
3/16 in.
3/32 in.
3/4 in.
3/8 in.
5/16 in.
5/8 in.
7/16 in.
7/8 in.
Diameter (English) Outer:
1 in.
1-1/2 in.
1-1/4 in.
1-1/8 in.
1-3/8 in.
1/2 in.
1/4 in.
1/8 in.
11/16 in.
13/16 in.
15/16 in.
2 in.
2-1/2 in.
2-1/4 in.
3/16 in.
3/4 in.
3/8 in.
5/16 in.
5/32 in.
5/8 in.
7/16 in.
7/8 in.
9/16 in.
Unit Size:
15m
| Product Code. | Diameter (English) Inner | Diameter (English) Outer | unitSize |
|---|---|---|---|
| 30054386 | 1/2 in. | 5/8 in. | 15m |
| 30053820 | 7/16 in. | 9/16 in. | 15m |
| 30053883 | 5/8 in. | 7/8 in. | 15m |
| 30054151 | 1 in. | 1-1/4 in. | 15m |
| 30054383 | 1/8 in. | 3/16 in. | 15m |
| 30053978 | 3/4 in. | 1-1/4 in. | 15m |
| 30053488 | 3/8 in. | 5/8 in. | 15m |
| 30054067 | 2 in. | 2-1/2 in. | 15m |
| 30054227 | 1/4 in. | 3/8 in. | 15m |
| 30054042 | 3/16 in. | 1/4 in. | 15m |
| 30053281 | 7/8 in. | 1-1/8 in. | 15m |
| 30053989 | 1/16 in. | 1/8 in. | 15m |
| 30054246 | 1/2 in. | 11/16 in. | 15m |
| 30054359 | 3/8 in. | 9/16 in. | 15m |
| 30053778 | 3/32 in. | 5/32 in. | 15m |
| 30053934 | 5/16 in. | 9/16 in. | 15m |
| 30053031 | 1-3/4 in. | 2-1/4 in. | 15m |
| 30053964 | 1/8 in. | 1/4 in. | 15m |
| 30054289 | 1 in. | 1-1/2 in. | 15m |
| 30054087 | 5/8 in. | 15/16 in. | 15m |
| 30052931 | 3/4 in. | 1 in. | 15m |
| 30053664 | 1-1/4 in. | 1-1/2 in. | 15m |
| 30053367 | 5/16 in. | 7/16 in. | 15m |
| 30054272 | 1-1/2 in. | 2 in. | 15m |
| 30053166 | 5/8 in. | 13/16 in. | 15m |
| 30054018 | 5/16 in. | 1/2 in. | 15m |
| 30054363 | 3/4 in. | 1-1/8 in. | 15m |
| 30053077 | 1/2 in. | 3/4 in. | 15m |
| 30053125 | 3/16 in. | 7/16 in. | 15m |
| 30053911 | 3/16 in. | 5/16 in. | 15m |
| 30053311 | 1 in. | 1-3/8 in. | 15m |
| 30053239 | 1/4 in. | 1/2 in. | 15m |
| 30053472 | 1/4 in. | 7/16 in. | 15m |
| 30054196 | 3/8 in. | 1/2 in. | 15m |
This item is not returnable.
View return policy
This item is not returnable.
View return policy
Description
Crystal clear for visual inspection and flow monitoring. Non-toxic, odor-free, and taste-free. Smooth, non-porous and flexible tubing promotes a sanitary fluid path. Ideal for general-purpose, laboratory, and single-use applications. Free technical application support available to assist with tubing selection
Specifications
Specifications
| Diameter (English) Inner | 1/2 in. |
| Diameter (English) Outer | 5/8 in. |
| Sterilization Method | No |
| Color | Clear |
Product Title
Select an issue
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?