missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Formamide, 99+%, for spectroscopy, Thermo Scientific Chemicals
Click to view available options
Quantity:
500 mL
1 L
2.5 L
Packaging:
Glass Bottle
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
For UV/VIS spectroscopy
Specifications
Melting Point | 2.0°C to 3.0°C |
Absorbance | 0.01 at 360nm, 0.01 at 400nm, 0.05 at 300nm, 0.2 at 280nm, 0.5 at 275nm |
Density | 1.1330g/mL |
Boiling Point | 210.0°C |
Quantity | 500 mL |
Flash Point | 175°C |
Infrared Spectrum | Authentic |
Packaging | Glass Bottle |
Physical Form | Liquid |
Refractive Index | 1.4460 to 1.4480 |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'