missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Freezer Rack with Locking Rod
Shop All TENAK Products
Click to view available options
Height (Metric):
395 mm
505 mm
560 mm
615 mm
670 mm
725 mm
Unit Size:
Each
Description
- For use with freezers
- Includes locking rod
Specifications
Specifications
| Includes | Locking rod |
| Shelves | 3 Tiers |
| For Use With (Equipment) | Freezers |
| Width (Metric) | 145 mm |
| Height (Metric) | 560 mm |
| Depth (Metric) | 140 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction