missing translation for 'onlineSavingsMsg'
Learn More

Vileda Professional™ Freudenberg™ Vileda Professional™ EvoControl™ 200 Microfiber Cleanroom Wipes, Size: 23 x 23cm (9 x 9 in.)

Designed for fine wiping as it removes contaminants in one swipe. Vileda Professional™ EvoControl™ 200 Microfiber Cleanroom Wipes are widely used in pharmaceutical, biotech and microelectronics industries.

Brand:  Vileda Professional™ 142854

Additional Details : Weight : 10.40000kg

Product Code. 17802476

  • 1470.00€ / Pack of 3000
Estimated Shipment: 17-06-2024
to see stock.
Add to basket

Description

Description

Designed for fine wiping as it removes contaminants in one swipe. Vileda Professional™ EvoControl™ 200 Microfiber Cleanroom Wipes are widely used in pharmaceutical, biotech and microelectronics industries.

  • Clean glass and stainless steel without leaving residues or streaks
  • Microfiber material reach into microscopic surface pores to remove contamination thoroughly
  • Maximize particle pick up
  • Bacteria removal up to 99.999%
  • Cut fibers are melted together for sealed edge which prevents particle release
  • Disposable precision cleaning wipe
  • Laser cut sealed edge wipe for areas where moderate contamination control is required
Specifications

Specifications

EvoControl 200 Cleanroom Wipes
White
22.86 x 22.86 cm (9 x 9 in.)
150/Pk., 3000/Cs.
Microfiber
Laser cut
ISO 5, LAR, Production and Labs
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions