missing translation for 'onlineSavingsMsg'
Learn More

OHAUS™ Frontier™ 5816 Multi-Pro Centrifuges

Product Code. p-200132129 Shop All Ohaus Products
Click to view available options
Refrigerated:
No
Yes
Unit Size:
Each
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 15846762

Brand: OHAUS™ 30314816

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Designed for applications within research, industrial, and clinical laboratories. The FC5816 can spin 0.2 mL to 4 x 290 mL with swing-out and fixed angle rotors and different sizes of blood collection tubes, conical cell culture tubes, plates, and various bottles.

Designed for maximum application flexibility

  • Efficiently accommodate a wide variety of tubes and bottles, including microtubes, blood tubes, round bottom tubes, conical tubes, and microliter plates, ensuring versatile and reliable performance for diverse laboratory needs
  • Compatible with up to 12 optional rotors and 61 accessories
  • Capacity of up to 6 x 250 mL with the ability to spin up to 56 blood tubes or 40 x 15 mL conical tubes and 16 x 50 mL conical tubes
  • High-speed centrifugation (10000 rpm) from 0.2 mL up to 85 mL tubes
  • Refrigeration capabilities from 40 °C to -20 °C
  • R290, an environmentally friendly coolant, contributes to the eco-friendliness of refrigerated centrifuges by minimizing their environmental impact and supporting efforts to combat global warming
  • Pre-cool feature quickly lowers the temperature of rotor and chamber before a run

Intuitively Designed for Simple Operation

  • Designed to make lab processes more efficient and easier, and includes many user friendly features and software that allow for intuitive operation
  • Automatic rotor recognition (RFID) makes switching between applications extremely easy
  • Simple one-hand operation enabled by the selection button/rotary knob combination, even when wearing gloves
  • Large backlit LCD display shows centrifugation settings and real-time parameters on one interface
  • Program storage up to 99 runs including parameter settings and rotor types

Solid Engineering Ensures Reliability

  • Manufactured with high-quality components for reliable use and German engineered for high performance
  • Maintenance-free induction motor provices maximum G-force of 21379 x g for FC5816 and 24326 x g for FC5816R
  • Optimized airflow system to keep samples cool (FC5816)
  • Chemical and corrosion-resistant stainless steel rotor chamber ensures durability in lab environments
  • Self-diagnostic program to record usage and error history for easy maintenance and to minimize downtime

Safety Features for Increased Security

  • Equipped with protective features for redundancy in safety and reliable operation
  • Over-speed protection, immediately upon rotor insertion
  • Active imbalance-detection with individual imbalance tolerances set for each rotor
  • Motorized lid-locking system to protect operators from accidental injuries
  • Sealed and TÜV certified rotors to safeguard operators from harmful aerosols
TRUSTED_SUSTAINABILITY

Specifications

Capacity 6 x 250 mL
Max. Speed 15,000 rpm
Max. RCF 21,379 x g
Refrigerated No
Control Speed 200 to 15000 rpm
Display LCD with Backlight
Height (English) Exterior 13.94 in.
Height (Metric) Exterior 354 mm
Length (English) Exterior 21.18 in.
Length (Metric) Exterior 538 mm
Memory 99 Programs
Noise Level ≤61±2 dBA
Safety Features CE, FCC
Width (English) Exterior 17.56 in.
Width (Metric) Exterior 446 mm
Wattage 530 W
Certifications/Compliance CE, FCC
Type Centrifuge
Description Centrifuge, Multi, 230V, FC5816
Dimensions (L x W x H) Exterior 538 x 446 x 354 mm
Electrical Requirements AC Power (Included)
Depth (English) 21.18 in.
Depth (Metric) 538 mm
Maximum Speed Range 200 to 15000 rpm
Rotor Included No
Dimensions (HWD) 354 x 446 x 538 mm
Net Weight 49 kg
Run Time 10 sec. to 99 hr. 59 min. 59 sec., Continous, Quickspin
Product Line Frontier 5000 Series Multi Pro
Voltage 230 V
Model FC5816
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.