missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Frosted Microscope Slides, Ground 90°

Premium slides are manufactured through a unique proprietary cleaning process intended to provide consistent results and ease interpretation. This process allows these slides to to be used in routine histology and microbiology applications; and specifically in applications by delivering consistently crisp, featherededge blood smears with good morphology.

Brand:  Thermo Scientific™ AGAC0500075052ES0MNZ#0#G#

Additional Details : Poids : 0.05000kg

 View more versions of this product

Product Code. 15385746

  • 585.00€ / Pack of 1000


Expédition estimée
23-09-2020
Add to basket

Description

Description

  • Manufactured from Swiss extra-white soda-lime glass
  • Reduced iron content for low self-fluorescence
  • Greenish shimmer minimized
  • Guaranteed optimum, faultless transparency
  • Clean, flat and suitable for immediate use
Specifications

Specifications

75mm
1mm
5mm
100/cardboard box
75 x 50mm
50mm
Uncoated
Soda-lime glass
Yes
Videos
Documents