missing translation for 'onlineSavingsMsg'
Learn More

Fungilab™ Fungicrom Separating Chambers (TLC)

Fungicrom Separating Chambers (TLC) are to be used with thin layer chropatography.

Brand:  Fungilab™ MIPLAK

Additional Details : Weight : 1.31400kg

 View more versions of this product

Product Code. 11806521

Quantity Price
1 127.78€ / Each
10 109.89€ / Each
Estimated Shipment
11-05-2021
Add to basket


You may only order up to the available stock. For more details call customer services on 056 260 260.

Description

Description

Normaplak Tank (NPLAK)
  • Body manufactured in tempered glass, with a flat base and smooth, polished upper edges
  • For plates of 200 x 200mm
  • Available with or without lid
  • Lid with handle, with smooth and polished base, forming a airtight closure with body of tank
Multiplak Tank (MPLAK)
  • Body manufactured in tempered glass, with a flat base and smooth, polished upper edges
  • Additional grooves exist on inside, allowing storage of up to five plates of 200 x 200mm
  • Used particularly for quantitative analyses, serving also to store plates in a protected environment
  • Available with or without lid
  • Lid with handle, with smooth and polished base, forming a airtight closure with body of tank
mINIPLAK tANK (miplak)
  • Body manufactured in tempered glass, with a flat base and smooth, polished upper edges
  • For plates of 100 x 100mm
  • Available with or without lid
  • Lid with handle, with smooth and polished base, forming a airtight closure with body of tank
Rollerplak Tank (RPLak)
  • Body manufactured in tempered glass, cylindrically blown with a flat base
  • For plates of size 200 x 100mm
  • Paper chromatography work may also be performed
  • Available with or without lid
  • Hat type lid
Specifications

Specifications

Miniplak Separating Chamber
3.9 in.
3.9 in.
10 cm
1.9 in.
5 cm
0.7 mm Jet valve
Plastic
10 cm
5.1 in.
3.9 x 3.9 x 5.1 in. (10 x 10 x 13 cm)
13 cm
Knob Lid
Thin Layer Chromatography
Videos
SDS
Documents
View accessory products