missing translation for 'onlineSavingsMsg'
Learn More

Eppendorf™ Galaxy™ 48 R Incubators

Product Code. 15743405
Click to view available options
Capacity (Metric):
48 L
Unit Size:
Each
This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

Product Code. 15743405

Brand: Eppendorf™ CO48332011

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy
Availability and estimated dispatch date are for standard equipment. If factory fitted options, customisation or services are required, please Request A Quote or contact your Account Manager as lead times will vary.

When a high level of cell culture isolation is required or very limited space is available in the lab, the stackable Galaxy 48R is the right choice. The high temperature disinfection, a seamless chamber and a fanless design makes it easy to clean and provides high contamination protection.

  • Small footprint: can be used in smaller laboratories.
  • Large backlit display with on screen help menu.
  • Control and data logging of temperature, CO2 , door openings, and alarms.
  • Fanless design offers more usable space.
  • Six-sided direct heating system provides a uniform incubated environment.
  • Deep-drawn, easy-to-clean stainless steel chamber without seams or welds.
  • Low gas consumption.
  • Integrated alarm relay.
  • Available options based on model number:
    • O2 gas control.
    • Humidity package.
    • High temperature disinfection (4 hour at 120°C).
    • O2 control (e.g., for hypoxic studies).
    • 2-split inner glass door.
TRUSTED_SUSTAINABILITY

Specifications

Description International Power Supply, High Temperature Disinfection, Humidity Package
Capacity (Metric) 48 L
Chamber Material Stainless Steel
CO2 Sensor Technology IR Sensor
O2 Concentration Range 1 to 19%
Oxygen Control 1 to 19% O2 Control
Type CO2 Incubator
Door Style 2-Split Inner Door
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.