missing translation for 'onlineSavingsMsg'
Learn More

Ansell GAMMEX Latex EnLite Gloves

Product Code. 17805483 Shop All Ansell Products
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
50 pairs
This item is not returnable. View return policy

Product Code. 17805483

Brand: Ansell 330061090

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

GAMMEX Latex EnLite Gloves are powder-free reliable surgical gloves with a comfortable fit.

  • Unique anatomic formers enhances comfort
  • Exclusive manufacturing processes minimize the risk of developing allergies and sensitivities
  • A chlorination treatment helps make donning easy
  • Straight cuff provides a secure hold on the gown
  • Smooth with micro-textured finish for secure instrument handling and grip
TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance (Europe) EN 420:2003 + A1:2009, EN 455 1-4, ISO 10282, JIS T9107
Accelerator Free No
Applications Healthcare
AQL 0.65
Color Natural
Disposable Reusable
Exterior Finish Smooth
Finger Thickness (English) 8.66 ± 0.79 in.
Finger Thickness (Metric) 0.22 ± 0.02 mm
Hand Specific
Laboratory/Cleanroom Use Laboratory
Latex Free No
Material Natural Rubber Latex
Palm Thickness (English) 8.07 ± 0.79 in.
Palm Thickness (Metric) 0.21 ± 0.02 mm
Powdered Powder Free
Product Type Surgical Gloves
Size 9
Sterility Sterile
Thickness (English) 8.07 ± 0.79 in.
Thickness (Metric) 0.21 ± 0.02 mm
Packaging Type Carton
Length (English) 11.2 in.
Length (Metric) 285 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.