missing translation for 'onlineSavingsMsg'
Learn More

Ansell GAMMEX™ Latex Glove-in-Glove™ System Surgical Gloves

Product Code. 17853822 Shop All Ansell Products
Click to view available options
Size:
5.5
6
6.5
7
7.5
8
8.5
9
Unit Size:
50 pairs
This item is not returnable. View return policy
This product contains natural rubber latex, which may cause allergic reactions.

Product Code. 17853822

Brand: Ansell 330083080

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy
This product contains natural rubber latex, which may cause allergic reactions.

Latex, pre-donned double gloving system of two gloves in one makes it easy to double glove in one don. Especially ideal for use in high risk surgeries, such as in trauma or cardiac procedures.

  • ASTM D3577, ASTM D7160 certified
  • Pre-donned outer and inner gloves to help save on half the donning time
  • 50% less inner packaging materials to help reduce the impact on the environment
  • Outer and inner gloves are aligned at the finger tips to minimize the need for adjustments upon donning
  • Outer glove comes off easily for easy intra-operative changes

Specifications

Certifications/Compliance ASTM D3577, ASTM D7160, ISO 10282
Certifications/Compliance (Europe) EN 16523-1, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, EN 420:2003 + A1:2009, AS/NZS 4179
Accelerator Free No
Applications Healthcare
AQL 0.65
Color Natural, Green
Disposable Single-use
Exterior Finish Fully Textured
Finger Thickness (English) 17.13 ±1.97 mil
Finger Thickness (Metric) 0.44 ±0.05 mm
Hand Specific
Laboratory/Cleanroom Use No
Latex Free No
Material Latex
Palm Thickness (English) 14.37 ±1.97 mil
Palm Thickness (Metric) 0.37 ±0.05 mm
Powdered Powder Free
Size 8
Sterility Sterile
Thickness (English) 14.37 ±1.97 mil
Thickness (Metric) 0.37 ±0.05 mm
Model GAMMEX-330083
Length (English) 11.9 in.
Length (Metric) 302 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.