missing translation for 'onlineSavingsMsg'
Learn More

Ansell GAMMEX™ Polyisoprene Surgical Gloves

Product Code. 17863832 Shop All Ansell Products
Click to view available options
Size:
5.5
6.5
7
7.5
8
8.5
9
Unit Size:
50 pairs
This item is not returnable. View return policy

Product Code. 17863832

Brand: Ansell 340056070

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Polyisoprene, skin-friendly surgical gloves with a soft glove formulation, delivering extra comfort during long, sustained or high risk procedures.

  • ASTM D3577, ASTM D6978, ASTM D7160, ASTM F739 certified
  • Softer and 'stretchier' polyisoprene gloves featuring superior comfort compared to Ansell's latex gloves
  • Smooth with micro-textured finish for exceptional instrument handling and grip
  • Free from chemical accelerators known to cause chemical Type IV allergies and sensitivities for optimized allergenic profile
  • DERMASHIELD™ Technology internal coating facilitates dry and damp donning as well as intra-operative changes

Specifications

Certifications/Compliance ASTM D3577, ASTM D6978, ASTM D7160, ASTM F739, ISO 10282
Certifications/Compliance (Europe) EN 16523-1, EN 374:2003, EN 420:2003 + A1:2009, EN 455 1-4, EN ISO 21420:2020, EN ISO 374-1:2016, EN ISO 374-1:2016, EN ISO 374-5:2016, EN ISO 374-5:2016, JIS T9107, AS/NZS 4179
Accelerator Free No
Applications Healthcare
AQL 0.65
Color White
Disposable Single-use
Exterior Finish Partially Textured
Finger Thickness (English) 9.06 ±0.79 mil
Finger Thickness (Metric) 0.23 ±0.02 mm
Hand Specific
Laboratory/Cleanroom Use No
Latex Free Yes
Material Polyisoprene
Palm Thickness (English) 8.27 ±0.79 mil
Palm Thickness (Metric) 0.21 ±0.02 mm
Powdered Powder Free
Size 7
Sterility Sterile
Thickness (English) 8.27 ±0.79 mil
Thickness (Metric) 0.21 ±0.02 mm
Model GAMMEX-340056
Length (English) 11.8 in.
Length (Metric) 300 mm
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.