missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Combs for CHU25 Maxi-Plus Cooled Horizontal Gel Electrophoresis Unit

Product Code. 10080181
Click to view available options
No. of Wells:
26
52
Thickness (Metric):
1 mm
1.5 mm
Width (Metric) Teeth:
3 mm
7 mm
Volume (Metric) Sample:
20 μL
30 μL
45 μL
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10080181

Brand: Fisherbrand™ HU25C1.526MC

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

For use with CHU25 Maxi-Plus Cooled Horizontal Gel Electrophoresis Unit

  • Color coded
  • Height adjustable
  • Offer complete control over loading volume and well depth

Specifications

For Use With (Equipment) CHU25 Maxi-Plus Cooled Horizontal Gel Electrophoresis Unit
Type Comb
No. of Wells 26
Thickness (Metric) 1.5 mm
Volume (Metric) Sample 45 μL
Width (Metric) Teeth 7 mm
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.