Learn More
Sartorius Stedim Biotech™ Germination Test Paper, Grade 193
This smooth yellow paper grade satisfies the requirements for the determination of germination capability according to ISTA (International Seed Testing Association) and is ideal for ensuring optimal moisture content for the most diverse types of seeds and germination forms.
Marke: Sartorius Stedim Biotech™ FT-2-381-120300
Weitere Details : Weight : 0.60000kg
Beschreibung
- Made of cotton linters and refined pulp with > 95% alpha-cellulose
- Ideal for ensuring optimal moisture content for diverse types of seeds and germination forms
- pH range between 6.0 and 7.5
- Wet strengthened
- Structure prevents fine seed roots from growing through the paper
Spezifikation
160 g/m2 | |
Sheet | |
193 | |
0.32 mm |
Yellow | |
Cotton Linters, Refined Pulp | |
100/Pk. | |
120 mm × 300 mm |