missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ GL45 Stainless Steel Bottle
Shop All Sampling Systems Products
Click to view available options
Capacity (Metric):
100 mL
500 mL
1 L
Unit Size:
Each
Description
- Made from corrosion resistant 316L stainless steel
- Includes a widely used GL45 bottle thread
- Featuring an airtight screw cap with a PTFE sealing ring
Specifications
Specifications
| Capacity (Metric) | 100 mL |
| Capacity (English) | 3.4 oz. |
| Color | Silver |
| Material | Stainless Steel (316L) |
| Quantity | 1 Bottle |
| Closure Included | Yes |
| Shape | Cylindrical |
| Fit for Purpose | Certified Quality |
| Height (Metric) | 89 mm |
| Product Type | Metal Storage Bottle |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction