missing translation for 'onlineSavingsMsg'
Learn More

Witeg™ Glass Funnel and Stopcock

Product Code. 11867690
Click to view available options
Diameter (Metric)Top:
50 mm
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 11867690

Brand: Witeg™ 1 652 019

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Provided with a screw-retaining nut.

  • ST funnel and stopcock
  • ST 19/26
  • Angle of 60°
  • Diameter of 50 mm
  • 4 mm plug bore

Specifications

Diameter (Metric)Top 50 mm
Material Glass
Angle 60°
Description Plug bore 4 mm
Includes Screw-thread retaining nut
Joint Number ST 19/26
Stopcock Yes
Product Type Funnel
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.