missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Glass Microfiber Filters, Discs, Grade MG 160

Binder-free glass microfiber filters suitable for analytical and gravimetric analyses.

24.60€ - 277.00€

Specifications

Basis Weight 75 g/m2
Color White
Format Disc
Material Binder-free Glass Microfiber
Particle Retention 1.2 μm
View More Specs

Products 4
Product Code Brand Diameter (Metric) Price Quantity & Availability  
Product Code Brand Diameter (Metric) Price Quantity & Availability  
15962820
View Documents Promotion Details
Sartorius Stedim Biotech™
FT-3-01110-037
37 mm
24.60€
Pack of 50
View alternative products
Save Up to 
»
Estimated Shipment: 02-05-2024
to see stock.
Add to basket
 
15972820
View Documents Promotion Details
Sartorius Stedim Biotech™
FT-3-01110-047
47 mm
24.60€
Pack of 50
View alternative products
Save Up to 
»
Estimated Shipment: 07-06-2024
to see stock.
Add to basket
 
15982820
View Documents Promotion Details
Sartorius Stedim Biotech™
FT-3-01110-082-6
82.6 mm
41.00€
Pack of 50
View alternative products
Save Up to 
»
Estimated Shipment: 07-06-2024
to see stock.
Add to basket
 
15992820
View Documents Promotion Details
Sartorius Stedim Biotech™
FT-3-01110-257
257 mm
277.00€
Pack of 50
View alternative products
Save Up to 
»
Estimated Shipment: 02-05-2024
to see stock.
Add to basket
 
Description

Description

  • Binder-free
  • Suitable for the following:
    • Air monitoring
    • Air/gas filtration
    • Liquid filtration
    • Prefiltration
    • Clarification
    • Analytical sample preparation
    • Particle analysis
  • Non-sterile, bulk packed
Specifications

Specifications

75 g/m2
Disc
1.2 μm
400 mL/min.
Hydrophilic
0.35 mm
White
Binder-free Glass Microfiber
Non-sterile
MG 160
50/Pk.
Videos
Sicherheitsdatenblatt (SDS)
Dokumentation

Dokumentation

Zertifikate