missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Glass Microfiber Filters, Discs, Grade MGC

Binder-free glass microfiber filters for analytical and gravimetric analyses and prefiltering.

Brand:  Sartorius Stedim Biotech™ FT-3-1103-142

Additional Details : Weight : 0.08500kg

Product Code. 15992860

  • 239.00€ / Pack of 100
Estimated Shipment: 22-05-2024
to see stock.
Add to basket

Description

Description

  • Binder-free
  • Suitable for the following:
    • Analysis of suspended solids in wastewater according to EN 872
    • Liquid filtration
    • Prefiltration
    • Clarification
    • Analytical sample preparation
    • Particle analysis
  • Non-sterile, bulk packed
Specifications

Specifications

54 g/m2
Disc
1.2 μm
335 mL/min.
Hydrophilic
0.26 mm
White
Binder-free Glass Microfiber
Non-sterile
MG 550-HA
100/Pk.
142 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions