missing translation for 'onlineSavingsMsg'
Learn More

Sartorius Stedim Biotech™ Glass Microfiber Filters, Grade MGF

Binder-free glass microfiber filters for analytical and gravimetric analyses and prefiltering.

Brand:  Sartorius Stedim Biotech™ FT-2-1105-460570

Additional Details : Weight : 0.20000kg

 View more versions of this product

Product Code. 15992730

  • 4450.00€ / Pack of 100
Estimated Shipment: 02-05-2024
to see stock.
Add to basket

Description

Description

  • Binder-free
  • Suitable for the following:
    • Clarification of protein solutions
    • Toxicity characteristic leaching procedure (TCLP test
    • Liquid filtration
    • Prefiltration
    • Clarification
    • Analytical sample preparation
    • Particle analysis
  • Non-sterile, bulk packed
Specifications

Specifications

75 g/m2
Sheet
0.7 μm
110 mL/min.
Hydrophilic
0.38 mm
White
Binder-free Glass Microfiber
Non-sterile
MGF
100/Pk.
460 x 570 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions