missing translation for 'onlineSavingsMsg'
Learn More

BUCHI Glass Oven G-300 (Drying/Kugelrohr)

Product Code. 31114606 Shop All Buchi Products
Change view
Click to view available options
Capacity (Metric):
200 mL
250 mL
Product Code. Capacity (Metric)
31114606 200 mL
31114605 250 mL
2 options
This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

Product Code. 31114606

Brand: BUCHI 11G3002

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy
Regulatory: This product is under eco-contribution tax.

The Glass Oven G-300 can perform distillation, drying, sublimation, and freeze-drying, eliminating the need for multiple large instruments.

  • The Glass Oven G-300 comes in two configurations, each with various interchangeable accessories for various applications
  • The Glass Oven G-300 Drying can be used for drying, sublimation, and freeze-drying
  • Freeze-drying is ideal for preserving the integrity of samples. The process involves freezing a solution and reducing the pressure to sublimate the ice
  • Sublimation is the direct transition of a substance from a solid to a gas, bypassing the liquid phase. It yields exceptionally pure products without requiring additional solvents
  • The Glass Oven G-300 Kugelrohr can be used for distillation and drying under rotation
  • Semiconductor coating that ensures uniform heat distribution and accelerates heating and cooling. This gentle heating minimizes thermal damage to your samples
  • A transparent glass chamber allows for real-time sample monitoring

Specifications

Chamber Material Glass
Capacity (Metric) 200 mL
Temperature (Metric) Ambient +5° to 300°C
Type Multi-purpose Benchtop Oven
Width (Metric) 75.0 cm
Height (Metric) 29.5 cm
Depth (Metric) 19.0 cm
Weight (Metric) 7.6 kg
Voltage 100/240 V
Wattage 600 W
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.