missing translation for 'onlineSavingsMsg'
Learn More
Learn More
GPE Scientific™ Glass Potter Pestles
Click to view available options
Capacity (Metric):
5 mL
15 mL
30 mL
Unit Size:
Each
Specifications
Specifications
| Capacity (Metric) | 5 mL |
| Autoclavable | Autoclavable |
| Diameter (Metric) Outer | 10mm |
| Product Type | Potter Pestle |
| Material | Glass |
| Length (Metric) | 95mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction