missing translation for 'onlineSavingsMsg'
Learn More

Smeg™ Glassware GW4060S Washer with Drying System and Steam Condenser

Product Code. 15107232
Click to view available options
:
Glassware GW4060S Washer with Drying System and Steam Condenser
This item is not returnable. View return policy

Product Code. 15107232

Brand: Smeg™ GW4060S

This item has been discontinued and is no longer available. View the product for possible alternatives or contact our Technical Support team on 056 260 260 for assistance.
View alternative products

This item is not returnable. View return policy

Used for antibacterical thermal disinfection. Smeg Instruments Laboratory Glassware GW4060S Washer with Drying System and Steam Condenser has electronic door lock system for user safety.

  • Washing up to 95°C
  • Microprocessor programmable electronic control
  • Serial port RS232 for connection to external printer or PC
  • Forced hot air drying system with air filter 98% DOP
  • High efficency steam condenser Ecoslim, with cold water injection
  • Alkaline powder detergent dispenser, peristaltic pump for acid liquid neutralizer
  • Installing two additional peristaltic pump possible
  • Washing chamber and internal door is made of AISI 316L stainless steel
  • External panels are made of AISI 304 stainless steel
  • Two independent washing levels through telescopic guides
  • Contains water softener with salt sensor
  • Cold water and demineralized water connections
  • Contains no trolleys
  • Programs: 9 default, 6 free
  • External dimensions: L x D x H: 600 x 600 x 850mm
  • Internal working dimensions LxDxH: 525 x 490 x 570mm

Specifications

Product Type Glassware Washer with Drying System and Steam Condenser
Model GW4060S
Electrical Requirements 3/N/PE 7kW max
Voltage 400 V
Frequency 50 Hz
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.