missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Euro Protection™ Gloves
Click to view available options
Size:
9
Unit Size:
10 pairs
Specifications
Specifications
| Certifications/Compliance | CE |
| Color | Green |
| Material | PVC |
| Product Type | Gloves |
| Size | 9 |
| Lining | cotton |
| Quantity | 10Pack |
| Length (Metric) | 40 cm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction