missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SICCO Gloves
Click to view available options
Size:
7
8
9
Unit Size:
1 pair
Description
Wearable on both sides, suitable for openings of 190 mm, resistant to tear, perforation and abrasion, high flexibility, low voltage value, minimal static charge. Scope of delivery: 1 pair
Specifications
Specifications
| Color | Yellow |
| Hand | Ambidextrous |
| Latex Free | Yes |
| Product Type | Gloves |
| Size | 8 |
| Length (Metric) | 750 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction