missing translation for 'onlineSavingsMsg'
Learn More

Poeppelmann™ GPN 600 Series Natural LDPE Tapered Closure (16.5mm Insertion Depth)

Brand:  Poeppelmann™ 60008150000

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10093914

  • 71.75€ / Pack of 100

Estimated Shipment: 08-12-2023
to see stock.
Add to basket

Description

Description

Specifications

Specifications

O.D. x H: 92 x 17 mm, 16.5 mm Insertion Depth
Tapered Closure
100 Pack
92 mm
For use as plugs in bores or internal thread, or as caps for external thread
Natural
LDPE
17 mm
Videos
SDS
Documents

Documents

Certificates
Promotions

Promotions